Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluoro Rubber Sheet, 5mm

5.00 (1)
Cold Resistance Temperature (degree C)
-25
Static Shear Modulus of Elasticity (MPa)
1.5
Heat-Resistant Temperature (deg C)
250
Hardness
80 (Type A)
...see all>
Product Options
ADD TO CART
Oil Registance Thickness Tolerance (mm) Thickness (mm) Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil Registance Thickness Tolerance (mm) Thickness (mm) Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- +/-0.4 - 100 300 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35849886 98.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 150 500 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 37677315 229.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 200 500 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35849956 269.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 300 500 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35850017 409.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 100 1000 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35849904 269.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 150 1000 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 37677324 369.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 150 300 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 37677306 149.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 300 1000 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35850026 779.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 200 1000 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35849965 489.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 500 1000 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35850062 1,059.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 200 2000 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35849992 919.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 100 200 Fluorine-containing rubber   1Sheet 1 FB780 35849877 48.99 SGD
In stock
- +/-0.4 - 500 1500 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35850071 1,839.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 200 200 Fluorine-containing rubber   1Sheet 1 FB780 35849931 94.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 200 300 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35849947 199.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 300 1500 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35850035 1,079.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 100 1500 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35849913 369.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 150 100 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 37677281 53.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 150 200 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 37677297 99.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 200 1500 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35849974 669.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 300 2000 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35850044 1,709.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 100 2000 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35849922 489.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 100 500 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35849895 119.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 150 1500 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 37677333 559.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 150 2000 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 37677342 669.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 300 300 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35850001 299.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 500 2000 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35850087 2,319.99 SGD
Shipped after 2018-06-27
- +/-0.4 - 500 500 Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FB780 35850053 559.99 SGD
Shipped after 2018-06-27
10 +/- 0.4 5 100 100 Fluoro-rubber   1Sheet 1 FB780N 35849861 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Packing of check valve of kerosene burner
5
From Japan
On 2017-09-14 14:48:43
Since heat resistance and oil resistance are required, we have punched the fluorine rubber sheet to produce packing. I am satisfied because it meets the required performance. However, it was surprised because it is too high compared to nitrile rubber. I would like you to aim for a little more cost reduction.
This review is about item#35849861.

Related Products