Buy more than* S$200* and get FREE SHIPPING

Lithium Ion

Battery Voltage (V)
14.4
Battery Capacity (Ah)
3.3
Type
LR type
Weight (g)
570
TRUSCO Part Number
390-8399
Compatible
Rechargeable Impact Driver (EZ7546, EZ7544), oil pulse charge impact driver (EZ7545), charging multi-impact driver (EZ7542), Rechargeable Impact Wrench (EZ7547), charging drill driver (EZ7441, EZ7442), charging vibration drill & driver (EZ7940) , charging multi hammer drill (EZ7840), charging power cutter (EZ4542), charging Jigsaw (EZ4541), charging all screw cutter (EZ4540), charging square hole cutter (EZ4543), charging disk grinder (EZ4640)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ9L44 35804237 -
Discontinued
[x]
ADD TO CART

Related Products