Buy more than* S$200* and get FREE SHIPPING

Nickel Hydride Battery Pack 2.4V N Type

3.73 (11)
Battery Voltage (V)
2.4
Battery Capacity (Ah)
2.8
Battery
Nickel-hydrogen battery
Type
N type
TRUSCO Part Number
422-9495
Compatible
(EZ3651), charger drill driver (EZ6220), sealing cancer (EZ0L11)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ9221 35804447 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 2
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
Reserve battery
5
From Japan
On 2018-04-15 21:58:09
It was in trouble that the red battery was discontinued. Extended use time of nickel hydride has become convenient.
This review is about item#35804447.
Spare battery spare battery
4
From Japan
On 2017-08-27 20:16:59
Although it was a product I wanted, I could not purchase easily but I was unlucky, but after purchase it will not wait for the battery dead time.
This review is about item#35804447.
It is used for charge exchange.
5
From Japan
On 2017-03-09 11:32:48
There is no charger of the same type, it is in the monotalous catalog, and I am impressed with the monoterous style as expected.
This review is about item#35804447.
screwdriver
4
From Japan
On 2016-05-06 09:04:07
I hope the charging time will be a little short
This review is about item#35804447.
For assembly work
5
From Japan
On 2014-12-25 14:05:31
There is no versatility of the charger. (Class charger can not be used)
This review is about item#35804447.
Disassembly and assembly of electrical equipment
1
From Japan
On 2014-11-12 17:36:57
Panasonic 2.4V type Charging Driver I bought it if it suits it, but since the driver I used previously is a Ni - Cd type, the charger does not fit and it is very troubled.
This review is about item#35804447.
Car maintenance etc.
4
From Japan
On 2014-05-16 14:33:44
Although there is no problem with the use of the drill driver itself, the charger could not be charged for the conventional NiCad battery. (The shape does not match, it can not be set in the charger.)
This review is about item#35804447.
We will use drill tp when opening communication equipment.
5
From Japan
On 2014-01-27 18:29:24
I thought that both the appearance and the voltage were the same with the EZ - 9021 I used before, but the charger did not fit and I needed a new charger. That's too bad.
This review is about item#35804447.
easy work
1
From Japan
On 2013-07-27 16:31:15
I do not agree with the charger on hand!
This review is about item#35804447.
Removing screws during machine repair
5
From Japan
On 2013-01-21 19:42:11
Although the main body was a relic of the father who passed away recently, the battery pack was in the end of its life. Since I had a substitute item when I searched with a monotalou, I purchased it and saw it and used it as a sub tool, I have enough power and I would like to use it until I purchase it and buy a charger, unexpected as 2.4 V Because it has a power in the body it is useful.
This review is about item#35804447.

Related Products