Buy more than* S$200* and get FREE SHIPPING

550W 13mm Vibratory Drill

3.79 (14)
Maximum Drilling Capacity (mm) Concrete
13
Chuck
Key expression
Max Boring Capability (mm) Wooden
20
Max Boring Capability (mm) Iron
13
Cord Length (mm)
3
Chucking Ability (mm)
2.0 to 13
Body Dimensions (Length x Width x Height) (mm)
270x70x200
Blows (min-1 [times/minute])
0 to 44800
Revolution (min-1[r.p.m])
0 to 2800
Power Consumption (W)
550
Voltage (V)
AC100(50/60Hz)
Weight (kg)
1.8
Specification
Variable speed
Accessories
Side handle, depth adjustment stopper, chuck handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KR554RE 35834267 74.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 3
2 star 0
1 star 2
Review Rating: 3.79
14 Customer Reviews
The reviews are automatic translation.
Drilling in concrete
5
From Japan
On 2018-01-20 01:13:25
Drilled in the concrete floor, I bought it to drive the anchor bolt I put a 10.5 mm drill blade and drilled a hole, I drilled 10 anchor bolts and repeatedly, but I could use without any problem Although the chuck is a little hard, I think that it is good to have a sense of stability by holding the side handle firmly I do not know unless I try to use how much durability will be used in the future ... It can be used without problems for now
This review is about item#35834267.
Drilling concrete
3
From Japan
On 2017-01-02 01:09:48
After purchasing it was repaired once in about six months, but after that I can use it steadily. At 550 W, 13 mm drilling is enough to handle it, so if it comes to more than 700 W, it is good to have a hammer drill.
This review is about item#35834267.
Construction of anchors in concrete
3
From Japan
On 2015-12-21 06:04:23
I think that it is enough for ordinary use for home use. The point which I became concerned is that the work at the chuck is not so good and it is hard even when loosening. Although it is designed to be fitted with a scale, this is also a shame if the design is designed to wear fixing screws with insufficient precision because the mounting is too hard. I think that it is good in terms of power.
This review is about item#35834267.
Drilling in a log
5
From Japan
On 2015-12-10 12:26:21
I worked comfortably. Art, do-it-yourself carpenters, etc. are perfect.
This review is about item#35834267.
Drilling concrete
4
From Japan
On 2015-01-14 13:44:20
Since I bought a house, I purchased to install an additional water piping mall. For the first time, I drilled a hole in concrete, but I am happy opening a hole as I expected. If you also set the depth gauge, it stops at that depth. I was thankful that I could construct an acquaintance's house (condominium) as well.
This review is about item#35834267.
Drilling in the concrete of the ceiling to attach the security camera ~ Akazu
1
From Japan
On 2015-01-13 23:33:11
I was hoping for a vibration drill, but it was completely disappointing. After all, is it that you can not use cheap ones? When loading a concrete drill with a diameter of 8 mm, when I tried it, although the sound only Mu Mu Mang and the power is good, it does not eat from around where I dug it about 1 cm. After all, I changed the teeth of the drill to the concrete hammer of Makita used at work and re-dig. Work was completed with difficulty. Just by using it once (about 5 minutes), it is turned into an unnecessary long item and I am in trouble with processing. In summary, it seems that you can use soft concrete and mortar. For hard concrete, the pushing force is weak and the teeth do not stand. Believe writing and buying it is this result. It is a typical failure purchase example of mail order.
This review is about item#35834267.
Reinforced concrete ceiling · drilling in wall
1
From Japan
On 2015-01-12 09:38:55
Hurry to buy a security camera. Because the reputation of writing was good. Since the security camera arrived at my house, I tried it immediately, but it was almost useless. The painting of the surface and the part of the mortar digging about 1 cm got no progress at all. I did not feel like hitting the rebar. I saw the advertisement video of the product but it is not helpful. It seems that soft concrete and mortar can be used, but hard concrete did not have any teeth at all. The price is reasonable. If you dig in concrete, I felt it was useless unless it was "vibration" drill instead of vibration. In the workplace, I use Makita's drilling drill. So I decided to resell it with amazon just by using it once (5 minutes). It is a typical example of useless shopping.
This review is about item#35834267.
Woodworking and occasional drilling of concrete
5
From Japan
On 2014-10-15 19:59:05
There is no problem at all if it is the usage frequency of the do-it-yourself carpenter level. I can not judge what will happen with professional use.
This review is about item#35834267.
Used for drilling holes for mounting piles at the concrete part near the home side groove
4
From Japan
On 2014-09-05 22:10:48
It worked better than I expected. I am worried about durability, but it is this price and I will do it.
This review is about item#35834267.
Purchase for drilling of concrete section
5
From Japan
On 2014-08-03 21:02:39
I bought it for the first concrete hole opening. It was able to be used smoothly without problems. However, I think that there was not mention of Made in china in the item description. I am worried about durability, but is it because it is this price?
This review is about item#35834267.

Related Products