Buy more than* S$200* and get FREE SHIPPING

710W 13mm Vibratory Drill

4.50 (2)
Maximum Drilling Capacity (mm) Concrete
16
Chuck
Key expression
Max Boring Capability (mm) Wooden
30
Max Boring Capability (mm) Iron
13
Cord Length (mm)
3
Chucking Ability (mm)
2.0 to 13
Body Dimensions (Length x Width x Height) (mm)
270x70x200
Blows (min-1 [times/minute])
0 to 44800
Revolution (min-1[r.p.m])
0 to 2800
Power Consumption (W)
710
Voltage (V)
AC100(50/60Hz)
Weight (kg)
1.8
TRUSCO Part Number
360-3474
Specification
Variable speed
Accessories
Side handle, depth adjustment stopper, chuck handle, kit box
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KR704REK 35834276 109.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I will use a do-it-yourself carpenter with my motorbike polish.
5
From Japan
On 2015-05-21 08:41:08
I think that the product is solid for price. There is no flexibility in the power cord, which affects operability. However, because it is low price I think that this degree is sorry as a problem. It is contained in the hard case and is convenient when stored. .
This review is about item#35834276.
L steel (6 t) Drilling (Φ mm: 13.0) Concrete drilling (Φ mm: 12.7)
4
From Japan
On 2011-06-05 05:26:17
The power cord has high rigidity, it can not be handled because it can not take the folded song at the time of delivery. It is not preferable from the viewpoint of safety. Is it a price like this? .
This review is about item#35834276.

Related Products