Buy more than* S$200* and get FREE SHIPPING

For Metal Cutting Wheels

3.00 (1)
Purpose
General steel (thin plate, small diameter rod, pipe, angle, sash, etc.)
Maximum Operating Speed (m/min)
80
Outer Diameter (phi mm)
100
Hardness
P
Hole Diameter (phi mm)
15
Abrasive Material
A
Thickness (mm)
2.2
Grain Size
36
Specification
Fiber reinforcement (1 piece)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 A36PBF 35800895 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of iron plate
3
From Japan
On 2014-03-19 14:55:39
Reduction is fast.
This review is about item#35800895.

Related Products