Buy more than* S$200* and get FREE SHIPPING

Tire Lever

4.17 (6)
Dimensions D (mm)
22
Overall Length L (mm)
170
Dimension d (mm)
10
Weight (g)
100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 155 35801035 25.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
It is for tire replacement
3
From Japan
On 2017-06-16 22:20:15
Although I understood, the real thing really is short, compact ... If I talk about exchanging the tire actually, I think that I can manage it with someone who can smoothly perform replacement work with a normal lever, but for the first time Those who would recommend a safe size
This review is about item#35801035.
Mainly for turnip and bicycle tire change
5
From Japan
On 2017-03-16 21:01:39
I think that it is good to have a solid texture and quality of satin finish. There is dependability with solid feeling also rigidity. I think that most things can be done if there are two in the shop. It is a great satisfaction for the first time in a long time!
This review is about item#35801035.
For portable use
4
From Japan
On 2016-03-09 14:19:03
I have not used it yet but it is smaller than I thought. Since it is as an emergency, it is ideal item that there is nothing to use, so this item of light weight, compact and low cost is satisfying privately.
This review is about item#35801035.
As a mobile tool for tooling
5
From Japan
On 2014-10-06 20:35:34
It is convenient for carrying, but it is easy to put in force with good shape.
This review is about item#35801035.
Tire change of motorcycle
4
From Japan
On 2014-06-10 18:01:24
I think that it is convenient for portable use such as tooling. Since the lever itself is short, it is necessary to put power, so I think that it is good to use for emergency or bicycle. Making is solid and it is perfect as a special tool. I think that it will be necessary for a longer length of 280 mm as a tool to be used at all times when thinking to use it for rear tire replacement such as 250 cc off road bike.
This review is about item#35801035.
Puncture repair at the destination
4
From Japan
On 2014-05-19 06:24:28
Because it is shortened for packing, the force is necessary as it is. Since the tip is slightly offset from the axis center, it can be inserted without hitting the side of the tire. It is for puncture repair in touring to the last.
This review is about item#35801035.

Related Products