Buy more than* S$200* and get FREE SHIPPING

Tire Groove Measuring Gauge

4.33 (3)
Weight (g)
32
...see all>
Product Options
ADD TO CART
Purpose Material (Screwed Part) Material (Body) Instrumental Error (mm) Main Part Dimension (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Material (Screwed Part) Material (Body) Instrumental Error (mm) Main Part Dimension (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - +/-0.1 60x55x10 0-20 1pc 1 19300 08469177 45.99 SGD
Shipped after 2018-05-28
Tire groove measuring Iron Stainless steel +/- 0.1 60 x 55 x 10 0 - 20 1PC 1 19300 35801044 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
work
4
From Japan
On 2014-11-27 15:42:08
I use it batch. Thank you.
This review is about item#35801044.
Used as a measuring tool
4
From Japan
On 2014-03-24 18:13:59
I am using about the part that can not be measured. I am very saved.
This review is about item#35801044.
Measures at vehicle inspection, tire remaining groove, brake remaining
5
From Japan
On 2014-03-06 18:54:24
It is too big for a caliper of about 100 mm. You can carry it with this, you can see tires and brakes.
This review is about item#35801044.

Related Products