Buy more than* S$200* and get FREE SHIPPING

Rainproof Type Clip Light Gunmetal E26

2.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Lights
1
Is is step sizes
(Clip) about 40mm
Bulbs
Outdoor Refuranpu (100W ? 150W), beam bulb (150W)
Dimension (phi x mm)
About 80x107
Arm Length (mm)
About 85 (longest)
Rated Power Consumption (W)
Up to 150
Cord Length (m)
1.8
Connector
E26
Switch
Nothing
Weight (g)
540
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CWX15056GM 35801114 40.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Outdoor POP lighting
2
From Japan
On 2016-10-12 13:15:35
Be careful as there is a beam sphere that the LED does not enter. ELPA LED beam did not enter.
Outdoor use
2
From Japan
On 2014-12-02 13:48:54
Although it bought it by saying that it is rainproof type by valve, it is very inconvenient that there is no switch as well.
This review is about item#35801114.

Related Products