Buy more than* S$200* and get FREE SHIPPING

Wooden Bollard

5.00 (4)
Purpose
For 2t vehicle
Rope Length (m)
1.4
Height (mm)
100
Width (mm)
100
Length (mm)
240
Material
Wooden
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 31100 35801245 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Site
5
From Japan
On 2015-07-30 07:27:12
I can use it without problems
This review is about item#35801245.
Looping at parking
5
From Japan
On 2015-03-19 13:32:29
I use it when parking an old car. I like wooden atmosphere and well matching with old cars. Since the wire of the side brake extends, it is a necessity item as it does not hang the side brake during normal parking. I am looking forward to getting worn out.
This review is about item#35801245.
I use it for stopping at the time of delivery
5
From Japan
On 2014-01-24 15:23:29
It was a product as I thought. I thought that it would be nice if there was a yellow one if it grew.
This review is about item#35801245.
Car stop on parking
5
From Japan
On 2013-07-01 15:04:42
It's a nice feeling, but the trap is slightly shorter ...
This review is about item#35801245.

Related Products