Buy more than* S$200* and get FREE SHIPPING

Slim Antenna Pick-Up Tools

4.25 (4)
Tip Diameter (phi mm)
4
Unit Dimensions (Height x Width x Depth)(mm)
130x10x10
Elastic Range (mm)
(7th stage) 130-640
Body Weight (g)
22
Adsorption Force
0.45lb/200g
Material (Body)
Brass, chrome-plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SRO-15 35801272 7.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
pick up
5
From Japan
On 2017-01-30 15:13:21
A small metal item fell into the gap, so purchase this item. It is cheap.
This review is about item#35801272.
Equipment maintenance etc.
2
From Japan
On 2016-10-11 17:17:01
I used it several times, the previous magnet part got disappeared.
This review is about item#35801272.
Screw drop processing
5
From Japan
On 2014-07-09 13:43:01
It can take up to a narrow place.
This review is about item#35801272.
Automobile maintenance etc.
5
From Japan
On 2014-06-22 16:21:57
The tip is thinner than I thought, but the power is enough to pick up the screw. It might be a bit tight to pick up a tool ... I think that it is still better if it is a bit cheaper as I think that other things are also necessary.
This review is about item#35801272.

Related Products