Buy more than* S$200* and get FREE SHIPPING

Engine Blower

5.00 (3)
Ignition Plug
NGK CMR4A
Starting Method
Recoil starter
Blower Maximum Air Flow Rate (m3/min)
10.1
Ignition System
Non-contact-type magneto
Carburettor Type
Diaphragm
Fuel Tank Capacity (L)
0.5
Displacement Volume (mL)
24.5
Fuel
Gasoline
Weight (kg)
4.7 (blower)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EUB4250SP 35805664 629.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
cleaning
5
From Japan
On 2017-01-05 15:42:53
4 cycles of the working machine is a trend of the times, but that must still improve, an engine sound. A large sound than that of the two cycles.
This review is about item#35805664.
Trees, used for pruning work of garden
5
From Japan
On 2014-10-03 13:56:31
Since the four-stroke engine, it is easy because it is not necessary put the mixed gasoline.
This review is about item#35805664.
For garden cleaning of office
5
From Japan
On 2014-04-28 13:45:13
It was purchased for the fallen leaves cleaning of the garden of the company office. Gardener has made an improved efficiency of day-to-day garden cleaning saw that had been using the engine blower when you need to clean four times a year. Effect also the use of the amateur is outstanding. Noise select the expensive model of the small 4 cycle, it was good.
This review is about item#35805664.

Related Products