Buy more than* S$200* and get FREE SHIPPING

Wide Mirror

4.00 (5)
Purpose
Safety check of entrance, exit and garage. Security in the store. Warehouse, aisle safety check
Mirror Effect Diameter (mm)
300R
Dimension (mm)
160x195
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Installation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Installation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clip type 365-4567 Clip mechanism 1PC 1 GK-124 35804641 45.99 SGD
In stock
Base type - Double sided Tape, Wood screw type 1PC 1 GK-125B 35804657 48.99 SGD
In stock
Magnet type 365-4583 Magnet type 1PC 1 GK-126M 35804666 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For checking safety inside the cargo elevator in the warehouse
5
From Japan
On 2018-01-12 18:03:43
I bought a magnet type product. It is useful for checking the safety of contacting the walls and doors when pallet cargo is loaded on the elevator with a forklift. The magnetic force of the magnet is also sufficient. I think that it is more convenient if there is a type where the area of ​​the mirror is one more larger.
This review is about item#35804666.
Everyday
5
From Japan
On 2017-12-18 14:36:26
Magnet is reinforced. It is easy to adjust the angle. You can see clearly far away.
This review is about item#35804666.
For parking lot
3
From Japan
On 2016-03-30 11:56:19
Purchase for parking lot It is good as it can be installed in your favorite direction with the same bellows specification as digital camera's Kunekune.
This review is about item#35804657.
Bellows are the same as the digital camera Kunekune
4
From Japan
On 2016-03-29 15:51:42
Purchased for parking lot It was good to adjust the direction with bellows.
This review is about item#35804657.
Establishment at entrance
3
From Japan
On 2014-09-09 13:44:36
You can see better
This review is about item#35804666.

Related Products