Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powerful Newspaper Basket for Bike Mounting Stage

4.00 (7)
Caution
Instruction manual is not included., Instruction manual is not included.
Upper Dimensions (mm)
470x260, 470x260
Lower Dimension (mm)
420x200, 420x200
Processing
PE coating
Height (mm)
260, 260
Material
steel
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-8 36299995 73.99 SGD
Shipped after 2018-06-27
black, Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-8 36300004 73.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Front basket for beach cruiser
5
From Japan
On 2017-01-07 22:22:15
I purchased a beach cruiser for use as a city ride. Although some processing was necessary, it was able to be attached firmly. I think that it is good to be able to put large baggage without problem, it is stable without wobble
This review is about item#36299995.
About operation manual
3
From Japan
On 2016-05-15 22:46:53
A person who can not do this work with no installation instructions should purchase it at a bicycle store and pay the labor and install it. Also, I think that you want a version with a stay painted for the item.
This review is about item#36300004.
I do not know how to install
1
From Japan
On 2015-04-19 13:54:40
Anger at the manufacturer or monotaro. Also check the presence or absence of installation instructions when shipping If you do not have it, put it in "Put on a posted image and install it".
This review is about item#36300004.
delivery
5
From Japan
On 2014-08-12 20:22:11
This product is more cheaply aligned with parts alone. If you buy it like a basket, stay, and mounting bracket, it's a bit but the price is cheap. I feel like I lost something, please improve.
This review is about item#36299995.
delivery
5
From Japan
On 2014-04-13 13:03:21
【Comment】 · With no machining, drivers can be attached with a wrench. · A very basket is large and can be put in without considering the direction when putting items in the basket. [Improvement points] Since the size is different between the upper side and the lower side of the basket, if the size of the upper side and the lower side also become the same, further items will enter so that you desire such a product.
This review is about item#36300004.
For newspaper delivery (morning newspaper), for commuting
5
From Japan
On 2012-10-17 22:02:15
Although it is still long, it is good that it is quite stable. Until now I used the basket originally attached to the bicycle as it was, but since it was used not only for newspaper delivery but also for school attendance, it was broken in about 5 months and I bought it. There is no difficulty in not having instructions (installation method). I could find it on the Internet safely, but if I could not find it? It was cold sweat.
This review is about item#36299995.
For commuting, for shopping
4
From Japan
On 2011-12-05 11:13:14
The goods are solid and the size is enough. If you do not want to put basket on the rear, it is good to carry lots a lot. There is considerable weight for a firm part. Although it was my mistake, I intended to order only a basket, but I purchased a mounting bracket attached. I think that it is considerably cheap if it is only a basket.
This review is about item#36300004.

Related Products