Buy more than* S$200* and get FREE SHIPPING

Powerful Newspaper Basket for Bike Mounting Without Stage

Caution
Stay is not included., Stay is not included., Stay is not included., Stay is not included.
Upper Dimensions (mm)
470x260, 470x260
Lower Dimension (mm)
420x200, 420x200
Processing
PE coating
Height (mm)
260, 260
Material
steel
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White   1PC 1 F-8 36300013 65.99 SGD
In stock
black, Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-8 36300022 65.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products