Buy more than* S$200* and get FREE SHIPPING

Powerful Newspaper Basket for Basket Only

5.00 (1)
Caution
Mounting brackets etc are not included, Mounting brackets are not included., Mounting brackets are not included., Mounting brackets etc are not included
Upper Dimensions (mm)
470x260, 470x260
Lower Dimension (mm)
420x200, 420x200
Processing
PE coating
Height (mm)
260, 260
Material
steel
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White 1PC 1 F-8 36300031 53.95 SGD
In stock
black, Black 1PC 1 F-8 36300047 53.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I wanted a dog to put on a basket so I needed a strong one
5
From Japan
On 2016-06-16 17:08:20
The making was also polite and painting was fine quality. It is lighter than I thought, and it does not affect handling. I think that it looks good in any kind of mummy chari with a rectangular shape that is also a standard horizontally long shape. It is big and packs lots of lots. When using a dedicated stay for mounting it stabilized steadily.
This review is about item#36300047.

Related Products