Buy more than* S$200* and get FREE SHIPPING

Newspaper Basket Bike Mounting With Bracket

4.00 (2)
Upper Dimensions (mm)
460x260, 460x260
Lower Dimension (mm)
400x200, 400x200
Processing
PE coating
Height (mm)
220, 220
Material
steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White 1PC 1 F-7 36300056 60.99 SGD
In stock
black, Black 1PC 1 F-7 36300065 60.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wear on bicycle
4
From Japan
On 2016-11-27 14:53:18
I installed it in a mini cycle but I am worried that the size and weight do not match.
This review is about item#36300056.
Used for shopping
4
From Japan
On 2015-03-10 19:03:47
I arrived earlier than I thought, and I am satisfied that the thing is solid. In other words, I think that it is even better if there is explanation of how to install it. (Even just an explanation of which parts are used where) But it is a very satisfactory commodity for the price.
This review is about item#36300065.

Related Products