Buy more than* S$200* and get FREE SHIPPING

Newspaper Basket for Bike Mounting Without Stage

Caution
Supplied with mounting brackets only.(Stay is not included.), Mounting brackets are only included. (Stay is not included), Mounting brackets are only included. (Stay is not included), Supplied with mounting brackets only.(Stay is not included.)
Upper Dimensions (mm)
460x260, 460x260
Lower Dimension (mm)
400x200, 400x200
Processing
PE coating
Height (mm)
220, 220
Material
steel
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White 1PC 1 F-7 36300074 55.24 SGD
In stock
black, Black 1PC 1 F-7 36300083 55.24 SGD
In stock
ADD TO CART

Related Products