Buy more than* S$200* and get FREE SHIPPING

Newspaper Basket Forr Basket Only

5.00 (1)
Caution
The accessories are without mounting hardware.(Basket only), Mounting brackets are not included (basket only), Mounting brackets are not included (basket only), The accessories are without mounting hardware.(Basket only)
Upper Dimensions (mm)
460x260, 460x260
Lower Dimension (mm)
400x200, 400x200
Processing
PE coating
Height (mm)
220, 220
Material
steel
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-7 36300092 45.99 SGD
Shipped after 2018-05-29
black, Black   1PC 1 F-7 36300101 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attached to postal mate (postal bike).
5
From Japan
On 2014-05-08 20:23:39
The height is not too high, reflection of the light is less good. I also made it well, it is solid.
This review is about item#36300092.

Related Products