Buy more than* S$200* and get FREE SHIPPING

Stay for Newspaper Basket, For Bicycles

4.50 (4)
Contents
Stay, Stay bolt
Color
Silver, Silver
Dimension (mm)
405 (for 26 inches), 405 (for 26 inches)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36300126 9.55 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It strengthened in order to put the dog
5
From Japan
On 2016-05-15 22:48:44
It strengthened the top and bottom of the stay in order to put the dog of 10 kg, but it is stable and I feel very good with. However, I thought I appreciated it when the stay was also painted in black version.
This review is about item#36300126.
Fixing of the large basket
5
From Japan
On 2015-09-19 19:21:33
After replacing the large basket for the school, once a broken basket basket under the weight of textbooks to replace the strong ones Stay was broken. The stay is very good without swaying basket so long in the transverse plane to support the basket. Stainless steel I think that it is good, if any.
This review is about item#36300126.
Mounting of the basket
5
From Japan
On 2015-07-04 17:20:23
Since put large luggage on the bike, it had been changed in a large basket. In place of the stay, a sense of stability of the car is perfect. Look of the bike, I feel that has become a well-balanced.
This review is about item#36300126.
Basket of the bicycle
3
From Japan
On 2014-08-15 22:16:41
Strong too as I say, is a product of aluminum (light material) in the same shape I want.
This review is about item#36300126.

Related Products