Buy more than* S$200* and get FREE SHIPPING

Wire Basket, For C50 DXWithout Carrier

4.62 (8)
Purpose
Basket for HONDA motorbike
Upper Dimensions (mm)
325x235
Lower Dimension (mm)
270x160
Processing
PE coating
Weight (g)
850
Height (mm)
200 - 195
Material
Steel
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 H-2 36300153 33.99 SGD
In stock
Black 1PC 1 H-2 36300162 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
On the front of a round eye turnip
5
From Japan
On 2017-08-01 09:14:32
I attached it to the front of the turnip of JA 07. I like it very much.
This review is about item#36300162.
C70 front car
5
From Japan
On 2016-11-14 15:09:32
I think that it is very easy to install and price and quality are very good.
This review is about item#36300162.
Because now it is old
5
From Japan
On 2015-10-10 04:13:43
It is OK if you are cheap
This review is about item#36300162.
Lunch boxes such as water bottles, I put in and commute.
3
From Japan
On 2015-05-04 23:39:15
There is only one mounting place on the bottom. If possible, I also want it on the side.
This review is about item#36300162.
Super Cub 90 DX
5
From Japan
On 2015-02-12 17:22:11
It went on properly. I am satisfied with the size enough to enter if it is a helmet for small displacement.
This review is about item#36300162.
Used in Super Cub
4
From Japan
On 2014-03-24 00:04:02
It looks like a copy of a genuine product and its shape is exactly the same. Therefore fitting has no problem. I would like to pay attention to how durable the resin coating the surface is.
This review is about item#36300162.
In turnip
5
From Japan
On 2013-11-25 19:38:44
I liked it with a cute little feeling than I thought. There are not any instructions etc, but it was possible to install on the genuine carrier in about five minutes. It is quite good with elastic paint.
This review is about item#36300162.
Cub front
5
From Japan
On 2013-08-09 20:50:31
Mounting bracket is also attached and the goods are solid.
This review is about item#36300162.

Related Products