Buy more than* S$200* and get FREE SHIPPING

Bike Front Basket

5.00 (2)
Purpose
Basket for HONDA motorbike
Upper Dimensions (mm)
325x235
Lower Dimension (mm)
270x160
Processing
PE coating
Weight (g)
1350
Height (mm)
200-195
Material
Steel
Accessories
Mounting bracket, dedicated carrier
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 H-2 36300171 41.99 SGD
In stock
Black 1PC 1 H-2 36300187 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Carrying a single car
5
From Japan
On 2017-10-05 15:47:46
I was looking for it at another shop but I could not find it, purchased quickly in monotalou this time, I installed it in Yamaha's turnip, but there is no problem at all. The price is also cheap.
This review is about item#36300171.
Exchange with old basket
5
From Japan
On 2017-02-02 17:56:39
Since the basket was also rusted and deformed, it was replaced with a new one. It can be used as before.
This review is about item#36300187.

Related Products