Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bike Rear Luggage Carrier

4.50 (4)
Inner Dimensions (Width x Depth x Height) (mm)
285x140x140 (when stored), 440x140x140 (during deployment), 285 x 140 x 140 (when folded), 440 x 140 x 140 (deployment)
Processing
Chrome-plated, Chrome plating
Withstand Load (kg)
3, 3
Weight (g)
1050 (including accessories), (Including accessories) 1050
Color
CP, CP
Material
steel, Steel
Accessories
Mounting bracket, V band, Mounting bracket, V-band
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WC-SP 36300196 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cross bike
4
From Japan
On 2015-02-15 18:25:54
Unlike the basket, if you stop with a rubber cord, you can put big ones too, so it is very handy. I used quite a heavy bag (I think there is more than 5 kilometers) and used it for about 2 years, but it is particularly robust without signs of breakdown. ★ One minus is rusting. I wanted stainless steel because it can be a bit higher.
This review is about item#36300196.
To put the luggage
5
From Japan
On 2014-10-21 15:09:32
Sense of use is good for putting big ones heavy things are uneasy because bags will be placed even if you shop a lot shoes However if you do not increase the type of mounting bracket or increase the degree of freedom, there is no play in the dummy metal fittings Finally attached
This review is about item#36300196.
Attached to the mini bello. The bag is placed stably.
5
From Japan
On 2014-07-16 15:00:13
Can be mounted on V brake base with versatility high. Mini Bello, sports cars, baskets have too much presence, so they do not suit, but this carrier is OK. Because of solid iron chrome plating, the weight is quite good. I do not mind if it wears it. I think that it is better if there are size variations.
This review is about item#36300196.
When putting a business bag with side 40 cm or more
4
From Japan
On 2013-12-08 19:24:50
I was worried about the width but I entered it with a margin. Folding is convenient when parking. It was a shame that the metal part of the attached belt struck the bag and the real leather of an important bag was peeled off. Because this metal is easily scratched, I think that the seller needs consideration though it is an accessory.
This review is about item#36300196.

Related Products

GRK

GRK