Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire Lever

4.38 (8)
Purpose
Bike puncture repair
Processing
UCP
Weight (g)
25
Overall Length (mm)
About 115
Shaft Diameter (phi mm)
About 6
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36300223 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Tire change (turnip)
3
From Japan
On 2018-05-25 17:05:33
Used to replace tires on turnip. A little longer with grip was easier to use. Also, since it has not been chamfered, it sometimes opens a hole in the tube if you do not use it properly. Other than that, well well.
This review is about item#36300223.
Bicycle puncture repair
3
From Japan
On 2017-10-21 16:33:07
I was surprised that the dimensions were short except for something. I think that it is exclusively for a bicycle.
This review is about item#36300223.
Bicycle puncture repair · Tire change
5
From Japan
On 2015-09-05 19:49:04
Like tires for cars and motorbikes, it was a product that was surprisingly easy to use and cheap one. Plastic articles are more friendly to rims and frames, but even if they break on the way, they are in trouble and this was a great answer with this item.
This review is about item#36300223.
For turnip and bicycle
5
From Japan
On 2015-07-25 14:53:23
Very easy to use. Of course bicycles are, of course, those who are not used to exchanging eggs etc are normal size (for motorcycles) plus it is easy to replace if there is this.
This review is about item#36300223.
Tire change of bicycle
5
From Japan
On 2014-09-29 15:47:29
I bought it for bicycle tire replacement. It is a necessary indispensable jig for tire change, we shimmered with things handled by monotaro and purchased the cheapest item, but we could use it without any problem. I was satisfied with both the price and the goods, but after purchasing it fell to 68 yen → 59 yen (> _ <), so the price satisfaction level was somewhat satisfactory (* ^ _ ^ *)
This review is about item#36300223.
Tire change of bicycle
4
From Japan
On 2014-08-05 12:26:52
Buy for bicycle tire replacement, both price and user-friendliness are good. However, the edge of the spat to be inserted into the tire is slightly bumpy like Bali. I do not want to hurt the tire, I think I want to use it by scraping.
This review is about item#36300223.
Puncture repair
5
From Japan
On 2013-10-01 13:31:02
I bought it to remove a hard tire with puncture countermeasure and a tight tire It was very strong and easy to use It seems that the rim does not get scratched too Because it does not have to worry about being broken
This review is about item#36300223.
Tire change of bicycle
5
From Japan
On 2013-06-12 17:45:11
I also have a plastic tire lever but I also bought it. It is easier to use than a plastic because it is solid, but there is no hindrance to work in plastics. I did it with 4 plavers in combination with a plastic leva. Of course it's enough if you have three.
This review is about item#36300223.

Related Products