Buy more than* S$200* and get FREE SHIPPING

Strong Newspaper Basket for Bike with Mounting Bracket

3.50 (2)
Upper Dimensions (mm)
470x260
Lower Dimension (mm)
420x200
Weight (g)
2850
Height (mm)
260
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 F-8 36300241 74.99 SGD
In stock
Black 1PC 1 F-8 36300257 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Newspaper delivery motorcycle front basket
5
From Japan
On 2017-07-27 17:02:53
I wonder if there is a price change without metal fittings Most of the delivery bike is Yamaha Gear or Honda Benley is. I would like to increase the number of tires.
This review is about item#36300257.
On commuting
2
From Japan
On 2014-04-04 07:52:32
I do not know how to use it without instructions, such as how to install. At least, I should include instructions.

Related Products