Buy more than* S$200* and get FREE SHIPPING

Powerful Newspaper Basket for Bike Mounting With Bracket Without Stage

3.50 (2)
Caution
Supplied with mounting brackets only.(Stay is not included.)
Upper Dimensions (mm)
470x260
Lower Dimension (mm)
420x200
Weight (g)
2200
Height (mm)
260
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 F-8 36300266 65.99 SGD
Shipped after 2018-01-25
Black 1PC 1 F-8 36300275 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Shopping Shopping
5
From Japan
On 2015-04-09 14:23:35
Until now, I bought a plastic bag on the rearview mirror and ran a motorcycle and the plastic bag ran over several times From now on, since it's a basket it's okay to jump out of it
This review is about item#36300275.
newspaper delivery
2
From Japan
On 2014-11-27 02:51:38
The length of the side is good, but the width of the vertical is too small Newspaper delivery basket but the newspaper does not enter too much
This review is about item#36300266.

Related Products