Buy more than* S$200* and get FREE SHIPPING

Powerful Newspaper Basket for Bike With 2 Fasten Mounting Bracket

4.67 (12)
Upper Dimensions (mm)
470x260
Lower Dimension (mm)
420x200
Weight (g)
2450
Height (mm)
260
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 F-8 36300284 -
Discontinued
[x]
Black 1PC 1 F-8 36300293 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
I installed it in a turnip.
5
From Japan
On 2017-08-14 21:54:55
It was easy to install without processing anything. The price was also cheap and very satisfied.
This review is about item#36300293.
Used in front of the Super Cub (AA 04)
4
From Japan
On 2017-06-22 15:09:09
I set it for the front carrier for AA 04. Although there is no problem in the basket itself, although the end part of the accessory fitting fits perfectly with the bar of the front carrier, the screw hole interferes with the middle bar of the front carrier for AA 04, so it is necessary to open the screw hole again.
This review is about item#36300293.
Super Cub 110ja10
4
From Japan
On 2017-05-05 16:12:47
I bought and installed the first black basket I found it very good I just purchased the mounting bracket without purchasing the mounting bracket on the genuine front carrier carefully but it should have purchased an optional mounting bracket
This review is about item#36300293.
Attached to bike for delivery of monthly magazine
5
From Japan
On 2016-10-17 06:25:47
Used as the front basket of Super Cub 50 (model AA 04). The product is perfect for both size, capacity and shape. It was perfect as it was fixed to the genuine stay with the attached mounting bracket. The work is on the way.
This review is about item#36300293.
Delivery service of magazines
5
From Japan
On 2016-10-12 19:04:52
Honda Super Cub 50 is used for magazine delivery work. Originally, Honda genuine front basket was attached. The car's capacity is small, and the front basket is sold as an option (sold separately), but this was also insufficient capacity. So, when I searched for merchandise in a monotail, many kinds of target products were found. Where we stocked and installed, it was able to secure firmly with the attached fastening fittings, the capacity was satisfactory. The work is on the way. It is mounted bike model AA04. I got the best fit.
This review is about item#36300293.
Storage of work tools
4
From Japan
On 2015-11-21 22:16:22
Things used before was small, so I am very satisfied now
This review is about item#36300293.
Yamaha Mate
5
From Japan
On 2014-11-14 22:11:41
I am satisfied with this price with very solid making.
This review is about item#36300293.
Basket change
5
From Japan
On 2014-07-21 16:56:35
Maximum if you have mounting stays for Yamaha gear
This review is about item#36300284.
Attach to spas cab and birdie
5
From Japan
On 2014-06-26 00:00:19
I attached Honda's Super Cub and Suzuki's birdie to multiple units. If this price at this price is satisfied with this price, the shipping cost will not be stupid if it is this size, but if it is monoterror it is free if it is over 3000 yen, so if it says so, the mounting hardware is a bit too short to attach a birdie.
This review is about item#36300284.
In front of the Super Cub 50
5
From Japan
On 2013-07-18 14:02:19
I installed it in the front cage of Super Cub 50. The mounting base is genuine. The center is not decided, but this price is satisfactory. I was worried whether it could be attached with the attached mounting bracket, but attached without problems.
This review is about item#36300293.

Related Products