Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Newspaper Basket With Mounting Bracket for Bike

5.00 (1)
Upper Dimensions (mm)
460x260
Lower Dimension (mm)
400x200
Weight (g)
2500
Height (mm)
220
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 F-7 36300302 64.66 SGD
Shipped after 2017-05-01
Black 1PC 1 F-7 36300311 64.66 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fishing
5
From Japan
On 2015-06-01 22:26:03
Since the dose is covered is convenient, it has very survived when luggage often.
This review is about item#36300311.

Related Products