Buy more than* S$200* and get FREE SHIPPING

Newspaper Basket With 2 Fasten Mounting Bracket for Bike

5.00 (1)
Upper Dimensions (mm)
460x260
Lower Dimension (mm)
400x200
Weight (g)
2100
Height (mm)
220
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-7 36300345 55.99 SGD
Shipped after 2018-01-22
Black   1PC 1 F-7 36300354 55.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I usually use it for shopping.
5
From Japan
On 2013-03-21 19:56:00
I think that it is a basket that fits perfectly for the bike.
This review is about item#36300345.

Related Products