Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Transparent Cover Sign for Color Cones

3.29 (7)
Purpose
For color cone 70cm
Material
Vinyl chloride
Compatible
For color cones with height of 700 mm (popular type)
...see all>
Product Options
ADD TO CART
Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No parking 1PC 1 KPE580-1 35804675 4.99 SGD
Shipped after 2018-06-25
Entering prohibited 1PC 1 KPE580-2 35804684 4.99 SGD
Shipped after 2018-06-25
No bicycle parking 1PC 1 KPE580-3 35804693 4.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
For on-site color cones
1
From Japan
On 2016-12-19 11:16:03
It was impossible to install in the color cone as the other person is also written. I am sorry to purchase more than one.
This review is about item#35804675.
For on-site use
1
From Japan
On 2016-12-15 12:41:19
I put the target letters so that letters forbidding parking will hide. As mentioned elsewhere, it did not suit the color cone. Because it uses a strong color cone, it is different from one another. I purchased multiple items and lost it.
This review is about item#35804675.
In a place you feel troubled if you stop it
5
From Japan
On 2016-09-30 18:36:31
The car stopped stopping at the place of confinement.
This review is about item#35804675.
Posting temporary parking prohibited place
5
From Japan
On 2016-05-23 18:08:37
Easy to use as it is only covered on a colorless cone with no mark. It is much better than buying a corn written as "parking prohibited".
This review is about item#35804675.
The car is parked in the parking area without permission and it is insufficient if only the color cone is purchased
4
From Japan
On 2016-05-16 08:29:07
The letters covered on the red cone are also clear feeling It is a good feeling It is a drawback that water droplets accumulate between the cover and the cone after the rain, making characters less visible
This review is about item#35804675.
Parking management
2
From Japan
On 2016-02-02 14:46:12
I am glad that it is inexpensive, but it does not match the 700 mm cone.
This review is about item#35804675.
Parking is prohibited
5
From Japan
On 2014-10-23 15:08:44
I think that it is good if the price is cheap and there are numbers
This review is about item#35804675.

Related Products