Buy more than* S$200* and get FREE SHIPPING

Engine Blower

4.71 (24)
Ignition Plug
Champion CJ-6
Fuel Tank Capacity (L)
0.52
Displacement Volume (mL)
23.9
Weight (kg)
3.9
Specification
(Carburetor) Diaphragm
Accessories
Strait pipe, conic pipe, combi box spanner (13x19mm)
...see all
Product Options
ADD TO CART
Starting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Starting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Equipped with easy start 1PC 1 RB24EAP(S) 35805576 369.90 SGD
Shipped after 2017-05-29
- 1PC 1 RB24EAP 47311485 319.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
24 Customer Reviews
The reviews are automatic translation.
Cleaning of fallen leaves
5
From Japan
On 2017-05-19 17:09:48
I liked the price more than I thought was reasonable and wind power.
This review is about item#35805576.
Fallen leaves collected
3
From Japan
On 2016-12-19 15:09:18
I had in the investigation shortage, but it was hope that a little more lightweight. But, then from the price if it "Do such a thing", is so-so.
This review is about item#47311485.
Collection of leaves etc.
3
From Japan
On 2016-11-09 16:19:59
Power hand is numb because (air flow) is there's quite a strong vibration.
This review is about item#35805576.
Fallen leaves cleaning
4
From Japan
On 2016-10-05 23:34:51
Also well impeccable powerful COSPA. First to have been mounted by loosening the screws when you put the nozzle was found that it is reverse because it does not stick the nozzle of the tip. Correctly put back even tip nozzle (cone 噴管) was trouble can not be fixed because it does not fall to the back but finished the work was fixed at the time being Gamute. It will be attached when there is time. I think that it is impossible for cost I want to be able to also mounted as an option "fallen leaves collected".
This review is about item#47311485.
Street cleaning, etc.
5
From Japan
On 2016-09-29 17:35:44
This performance is sufficient for this amount of money. Perfect for the cleaning of the extent knapsack engine blower is not required for the business. Small, lightweight, yet because it can be used with one hand, it has come in handy.
This review is about item#47311485.
Pruning, cleaning work after mowing
5
From Japan
On 2016-08-14 12:03:08
The next day of the arrival to the product, we used immediately to the cleaning work of mowing and dead leaves. "Would not it lack of power?" As a matter of fact and it was anxiety somewhat. However, without any problems, very quickly, we were able to a clean cleaning work. This price can be a powerful work, we are very satisfied.
This review is about item#47311485.
Cleaning of the garden
5
From Japan
On 2016-07-22 17:02:31
Small but quite useful, the best in low cost.
This review is about item#47311485.
Cleaning work in the garden
5
From Japan
On 2016-07-05 12:04:13
Easy to use, light and easy to use.
This review is about item#35805576.
Mainly cleaning of the cemetery of fallen leaves, cleaning of the road to the cemetery.
4
From Japan
On 2016-05-18 15:47:37
1) air flow: Yes to the typhoon par of large, is perfect to clean of fallen leaves of the cemetery. As much as it flies if small incense holder, accumulated mud on top of the paved road also skip uprooted. (However, it can not be that there is no space to fly around since the blow.) 2) Sound: You might annoying in the city because the engine sound is a sound of the place that was puffing empty bike. 3) Weight: Not as tired if work on the left and right hand alternately if if one hour position Otokode. 4) fuel consumption: in the mixed oil use full tank is approximately an hour and a half to two hours position use likely. 5) OVERALL: removal cleaning of fallen leaves, is ideal for tasks such as puddle of removal.
This review is about item#47311485.
Cleaning in the factory
5
From Japan
On 2016-03-24 13:44:55
In spite low price and compact is satisfied with the air volume on the 1 class. It is not a complaint, but still was good when the throttle lever can be fixed.
This review is about item#35805576.

Related Products