Buy more than* S$200* and get FREE SHIPPING

Chalk Line Reel, "Perfect Sumitsubo EVOX"

5.00 (1)
Yarn thickness (mm)
thin 0.6
Accessories
For perfect ink bottle filament (thickness 0.6mm)
...see all>
Product Options
ADD TO CART
Maximum Capacity (mL) Thread Automatic Rolling-up Length (m) Thread Length (m) Tank Capacity (mL) Product Weight (g) Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Capacity (mL) Thread Automatic Rolling-up Length (m) Thread Length (m) Tank Capacity (mL) Product Weight (g) Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Ink tank) 11 8 10 (Ink)11 122 180 1PC 1 PS-EVO-X S 35802882 48.99 SGD
In stock
(Ink tank) 16 10 12 (Ink)16 167 200 1PC 1 PS-EVO-X M 35802891 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As it is increasing the purchase of interior exterior work like a different color of ink, this is still the best use.
5
From Japan
On 2016-08-29 18:22:57
It is easy to use and difficult to break threads and easy to maintain.
This review is about item#35802882.

Related Products