Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chalk Line Reel, "Perfect Sumitsubo EVO"

3.00 (1)
Yarn thickness (mm)
thin 0.6
Accessories
For perfect ink bottle filament (thickness 0.6mm)
...see all>
Product Options
ADD TO CART
Maximum Capacity (mL) Thread Automatic Rolling-up Length (m) Thread Length (m) Tank Capacity (mL) Product Weight (g) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Capacity (mL) Thread Automatic Rolling-up Length (m) Thread Length (m) Tank Capacity (mL) Product Weight (g) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Ink tank) 11 8 15 (Ink)11 122 180 122 1PC 1 PS-EVO S 35802864 35.99 SGD
Shipped after 2018-06-28
(Ink tank) 16 10 20 (Ink)16 167 200 167 1PC 1 PS-EVO M 35802873 35.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Black ink
3
From Japan
On 2014-04-06 23:31:49
It is convenient and convenient
This review is about item#35802873.

Related Products