Buy more than* S$200* and get FREE SHIPPING

Fork Terminal

4.50 (6)
Compatible Electric Wire (mm2)
0.5 - 2.0
Material
Brass (treated with anti rust particles)
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1Bag(100PC) 1 PT122 35802925 10.99 SGD
In stock
6 1Bag(100PC) 1 PT123 35802934 16.99 SGD
In stock
8 1Bag(100PC) 1 PT124 35802943 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Wiring creation
5
From Japan
On 2015-12-17 09:44:30
It is easy to use size.
This review is about item#35802934.
Installing the drive recorder
5
From Japan
On 2015-09-25 19:55:03
Crimped part is not too hard and it is easy to crimp.
This review is about item#35802934.
Wiring grounding
5
From Japan
On 2015-07-16 17:17:43
It is good.
This review is about item#35802934.
In-vehicle wiring ground terminal
3
From Japan
On 2014-09-23 21:50:15
There is no problem in use.
This review is about item#35802925.
wiring
4
From Japan
On 2014-03-15 10:44:17
In other products, the caulked part was hard and it was hard to caulk. This can somehow be used somewhat larger.
This review is about item#35802934.
It is mainly used for grounding.
5
From Japan
On 2013-10-18 17:06:07
At this price quality and strength, no problem! Continue to use in the future.
This review is about item#35802934.

Related Products