Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Electric Wire (mm2) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire (mm2) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 - 1.25 4 1Bag(100PC) 1 PT120 35802952 12.99 SGD
Shipped after 2018-05-28
0.5 - 1.25 6 1Bag(100PC) 1 PT119 35802961 12.99 SGD
Shipped after 2018-05-28
0.5 - 2.0 8 1Bag(100PC) 1 PT121 35802977 14.99 SGD
Shipped after 2018-05-28
0.5 - 2.0 10 1Bag(100PC) 1 PT160 35802986 14.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-10-02 14:53:03
Was good
This review is about item#35802961.
Car wiring installation
5
From Japan
On 2014-09-23 15:22:14
I like it to some extent wiring, so I like it.
This review is about item#35802961.
Car wiring
5
From Japan
On 2014-08-12 13:32:17
6mm, 8mm, 10mm sizes of the same manufacturer are used separately. Cost performance is a wonderful item
This review is about item#35802977.

Related Products