Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tough Coating Saw Blade

Purpose
For circular saw
Edge Thickness (mm)
1.5
Saw Thickness (mm)
1
Outer Diameter (phi mm)
165
Hole Diameter (phi mm)
20
Number of Blades
52
Compatible
165mm All models
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 A-49367 35804081 58.88 SGD
Shipped after 2017-05-08
ADD TO CART

Related Products