Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Snap Switch

4.33 (3)
Mounting Hole Diameter (phi mm)
12
Available Power
DC12V/20A, DC24V/10A
Switch
ON-OFF
Type
Plug-in type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 RC1103 35803171 8.99 SGD
Shipped after 2018-05-01
Black (with dust-proof cap) 1PC 1 RC1104 35803187 11.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Installation of automotive electrical components
4
From Japan
On 2018-04-25 15:30:13
I felt that the switch itself was well made and was not particularly problematic, but the attached bracket is made of plastic, there is absolutely no strength, it does not become usable with the glare. We used a metallic bracket on hand to substitute. If you drill a hole directly in the car without a bracket or if there is a substitute bracket I think that there is no problem.
This review is about item#35803171.
Switching of electric signal of machine
5
From Japan
On 2017-04-13 15:17:00
We chose this product because we do not have to bother to prepare the mounting bracket. I think that there is a type of metal bracket as well.
This review is about item#35803171.
Installation of Daylight
4
From Japan
On 2013-07-12 22:23:51
There is no problem as daylight ON / OFF switch.
This review is about item#35803171.

Related Products