Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Toggle Switch

4.10 (10)
Mounting Hole Diameter (phi mm)
12
...see all>
Product Options
ADD TO CART
Available Power Switch Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Power Switch Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC12V 20A ON-OFF Plugin Black (LED Blue) 1PC 1 RC1107 35803214 15.99 SGD
Shipped after 2018-06-25
DC12V/10A, DC24V/5A ON-OFF Plug-in type Black 1PC 1 RC1105 35803196 6.99 SGD
Shipped after 2018-06-25
DC12V/15A, DC24V/7.5A ON-OFF-ON Plug-in type Black 1PC 1 RC1106 35803205 7.99 SGD
Shipped after 2018-06-25
DC12V/20A, DC24V/10A ON-OFF Insertion type Silver(Aluminum) 1PC 1 RC1108 35803223 -
Discontinued
[x]
DC12V/20A, DC24V/10A ON-OFF-ON Insertion type Silver(Aluminum) 1PC 1 RC1109 35803232 -
Discontinued
[x]
DC12V/20A, DC24V/10A ON-ON Plug-in type Silver(Aluminum) 1PC 1 RC1110 35803241 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
For lighting the working light inside the car
5
From Japan
On 2018-06-10 19:06:28
Lipi This switch on last purchase has been on-off daily 20 - 30 times and used for 1 year but it can be used without problems I think that cost performance is good considering durability Request for installation of working light I will use this switch if I have it
This review is about item#35803196.
Installation of LED light
5
From Japan
On 2016-08-31 14:54:38
I will do this when I need a switch from now on.
This review is about item#35803196.
I used it for LED daylight.
5
From Japan
On 2016-08-24 16:12:04
Because it operates lightly, I will do it. I would like to make this product next time as well.
This review is about item#35803196.
Used as a hobby bike
5
From Japan
On 2016-06-24 15:33:42
I bought it for ON / OFF of the back camera. It is about 3 years after installation, but there is no abnormality.
This review is about item#35803196.
Car maintenance
5
From Japan
On 2015-11-06 20:27:40
It is very easy to use
This review is about item#35803205.
On / off of audio equipment
2
From Japan
On 2015-06-11 11:55:02
I bought it because it was affordable with the price of brackets, but the switching of the switch is hard and the bracket is weak to apply force. Although it is also stated to fix double-sided tape, it feels like it will peel off by switch operation. Also, even if it is fixed with bolts, the bracket seems to break and uses care.
This review is about item#35803223.
Fan switching
3
From Japan
On 2015-05-12 14:42:27
huge
This review is about item#35803196.
Truck interior switch
5
From Japan
On 2014-05-05 16:37:33
I installed a hole in the part where the track switch is not attached, but it would be easier if the drilling work was about 8 mm in drilling height
This review is about item#35803223.
ON / OFF of light
1
From Japan
On 2014-04-30 14:18:20
It is worried about contact failure. It does not turn on or off.
This review is about item#35803196.
Work light switch
5
From Japan
On 2013-06-13 13:39:44
The foundation is also cheap at this price. I also have a nameplate of ON, OFF. I also want to purchase if necessary
This review is about item#35803196.

Related Products