Buy more than* S$200* and get FREE SHIPPING

Rocker Switch Mini

4.50 (2)
Mounting Hole Diameter (phi mm)
19.4x12.9
Code Attached
150mm
...see all>
Product Options
ADD TO CART
Switch Color Available Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switch Color Available Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ON-OFF Black DC12V 10A, DC24V 5A 1PC 1 RC1111 35803257 9.99 SGD
In stock
ON-ON Black DC12V 10A, DC24V 5A 1PC 1 RC1114 35803284 9.99 SGD
Shipped after 2018-05-02
ON-OFF Black (LED green) DC12V 5A 1PC 1 RC1113 35803275 11.99 SGD
In stock
ON-OFF Red DC12V/10A, DC24V/5A 1PC 1 RC1112 35803266 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Switching of automobile electrical components
5
From Japan
On 2015-08-09 18:43:57
The installation around the narrow driver's seat was also easy to work due to the size of the product itself It was saved that wiring was pulled out from the back of the switch It is more pleasing if the price is a bit cheaper I will purchase again if it occurs
This review is about item#35803275.
Switching electrical parts of car
4
From Japan
On 2013-12-25 14:42:54
When used to switch car electrical equipment, the on-on type rocker switch is almost one choice with this product. (Although there is another normal size) It is very easy to use.
This review is about item#35803284.

Related Products