Buy more than* S$200* and get FREE SHIPPING

Horn Switch

5.00 (3)
Mounting Hole Diameter (phi mm)
12
Available Power
DC12V/15A, DC24V/7.5A
Color
Black
...see all
Product Options
ADD TO CART
Type Switch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Switch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug-in type (ON)-OFF automatic return 1PC 1 RC1119 35803336 8.25 SGD
In stock
Insertion type (ON)-OFF-(ON) Automatic returning 1PC 1 RC1120 35803345 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Automotive electronics
5
From Japan
On 2016-02-09 15:06:33
The included bracket can be used. I think that it is even better if the ring nut is dyed black. I remember it as if there was an extension cap of the lever before, but it is convenient if there is.
This review is about item#35803336.
Glow plug for diesel engine, for cell motor startup
5
From Japan
On 2014-02-14 16:25:44
I am worried about the strength of the screw part, but can be used comfortably. Would it have been better if there was a shorter length of lever?
Motor control
5
From Japan
On 2013-10-19 11:30:51
Operation feeling is good, with stay attached, installation was also included double sided tape was enough.
This review is about item#35803345.

Related Products