Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Code Attached Switch Color Mounting Hole Diameter (phi mm) Available Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Attached Switch Color Mounting Hole Diameter (phi mm) Available Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150mm ON-OFF Blue - DC12V 6A,DC24V 3A 1PC 1 RC1122 35803363 10.99 SGD
In stock
- ON-OFF Black 12 DC12V 10A, DC24V 5A 1PC 1 RC1126 35803406 -
Discontinued
[x]
150mm (ON)-OFF automatic return Silver 12 DC12V/10A, DC24V/5A 1PC 1 RC1121 35803354 8.99 SGD
In stock
150mm (ON)-OFF Selcf returning Red 12 DC12V/6A, DC24V/3A 1PC 1 RC1123 35803372 10.99 SGD
In stock
150mm ON-OFF LED Green 16x15 DC12V/5A 1PC 1 RC1124 35803381 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
On the expansion horn of a small ship
5
From Japan
On 2017-11-06 21:17:29
It is satisfactory also possible to use for 24V. It's hard to sell because it is hardly sold at the shop.
This review is about item#35803354.
Used for horn switch
5
From Japan
On 2017-08-25 22:11:31
It is an ordinary push switch, but it can be cheap. It feels good to press. Since brands not covered in the home center can also be selected, monotail is also good.
This review is about item#35803372.
Air horn switch
5
From Japan
On 2017-06-02 17:47:23
There is nothing wrong. I want to order again. I think the design is also good.
This review is about item#35803354.
Used as auxiliary switch for car
5
From Japan
On 2017-05-28 15:50:55
But because the button is small it is hard to push it somewhat but I am satisfied except it.
This review is about item#35803354.
Passing switch
5
From Japan
On 2016-08-16 20:35:24
Very good feeling texture. The size is also not too big Good.
This review is about item#35803354.
As a starter switch of Wagen Rupo
5
From Japan
On 2016-03-31 08:19:31
The appearance of the switch button is good, and it seems to be able to use it for long as it feels a solid feeling.
This review is about item#35803354.
Horn Button
5
From Japan
On 2016-03-22 18:36:35
I think that it is usual to use,
This review is about item#35803354.
Horn switch
4
From Japan
On 2015-11-01 08:15:17
The product is firm and easy to push. It was good that we could install it immediately because it has a switch panel.
This review is about item#35803354.

Related Products