Buy more than* S$200* and get FREE SHIPPING

Ester Canvas Truck Seat

4.35 (54)
...see all
Product Options
ADD TO CART
Becket Number Sheet Size (mxm) Compatible Vehicle Number of Eyelet Weight (kg) Type Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Becket Number Sheet Size (mxm) Compatible Vehicle Number of Eyelet Weight (kg) Type Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 2.1x2.4 Light truck 20 3.8 2-Way Rubber bands (18 mm x 30-40 cm) x10 1Sheet 1 M-KH 35968317 -
Discontinued
[x]
- 2.3x2.7 Small truck (850 kg-1t vehicle) 18 4.5 Flat topped Ten rubber ropes (18 mm x 60 cm) 1Sheet 1 M-10 35804474 -
Discontinued
[x]
15 2.6x3.8 Light truck (1t long - 2t vehicle) 30 7 2-Way Rubber bands (18 mm x 30-40 cm) x10 1Sheet 1 M-20H 35804492 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 33
4 star 12
3 star 5
2 star 3
1 star 1
Review Rating: 4.35
54 Customer Reviews
The reviews are automatic translation.
Used to track
4
From Japan
On 2016-12-10 07:04:28
If you have the opportunity, I want to buy next time.
This review is about item#35804492.
Covered at the time of the rain
2
From Japan
On 2015-12-03 09:57:19
This product, the price is also affordable, buy did also somehow clear length, it has torn in the first round. It helped part because it was the baggage that corner is you, but it is indescribably hard to.
This review is about item#35804492.
For underneath the car of luggage
5
From Japan
On 2015-10-25 16:59:02
It is just the right size
This review is about item#35804474.
Chumon
5
From Japan
On 2015-09-10 21:12:50
It was the order goods from customers.
This review is about item#35804465.
Use in curing light tiger.
5
From Japan
On 2015-03-11 21:32:02
Larger than the light tiger dedicated sheet, even if a lot of luggage It is safe in it and rainy weather that can be covered by the margin. Than tarpaulin sheet There is a durable, I think that it is an absolute bargain at this price. In particular, use a discount Free shipping was also attractive.
This review is about item#35804474.
Used at the time of equipment transportation by truck
5
From Japan
On 2015-02-24 08:11:14
Also to price the enemy is what can be sufficiently satisfied with the ease of use. But that comes, cut the width of the rubber strap was ragged.
This review is about item#35804492.
Small truck
5
From Japan
On 2015-01-16 18:36:17
It was very good
This review is about item#35968317.
As waterproof seat of the car part (salt damage)
5
From Japan
On 2014-09-26 15:03:33
I do not know and do not continue to use, but happy to have been firmly thicker than the product was thought.
This review is about item#35804492.
Prevention wet rain at the time of fruit harvest
5
From Japan
On 2014-07-25 18:42:40
Fabric is also thicker and last longer likely.
This review is about item#35804483.
It uses at light tiger.
5
From Japan
On 2014-05-02 19:43:49
Material both in soft and this if the winter, I think easy to use as well as hard.
This review is about item#35968317.

Related Products