Buy more than* S$200* and get FREE SHIPPING

Bronze Ball Valve

Material (body)
CAC406
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
Materials (cap)
C3771BE
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Nominal Diameter (B) Dimension H (mm) Connection Shape Dimensions L (mm) Material (stem) Material (ball) Actuator Type Class Nominal Diameter (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Nominal Diameter (B) Dimension H (mm) Connection Shape Dimensions L (mm) Material (stem) Material (ball) Actuator Type Class Nominal Diameter (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
86 3/4 97.5 (Screwed) JIS B0203 68 C6782BD + Cr plated K Metal + Ni over Cr-plated C-1 type (Double Acting) - 20   1PC 1 C-TNE 35804806 169.99 SGD
Shipped after 2018-02-27
102.8 2 144.5 (Screwed) JIS B0203 115 C6782BD + Cr plated K Metal + Ni over Cr-plated C-2 type (Double Acting) - 50   1PC 1 C-TNE 35804842 329.99 SGD
In stock
86 1 101.5 - 79 - - - 10K 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C-TNE 35804815 189.99 SGD
Shipped after 2018-02-27
102.8 1 1/4 125.5 - 89 - - - 10K 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C-TNE 35804824 239.99 SGD
Shipped after 2018-02-27
86 3/8 85.5 - 46 - - - 10K 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C-TNE 35804781 179.99 SGD
Shipped after 2018-02-27
86 1/2 93.5 - 67 - - - 10K 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C-TNE 35804797 179.99 SGD
Shipped after 2018-02-27
102.8 1 1/2 138.5 - 100 - - - 10K 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C-TNE 35804833 299.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products