Buy more than* S$200* and get FREE SHIPPING

Small Stainless Pneumatic Ball Valve, Reduced Bore

5.00 (2)
Material (body)
SCS14A
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
Material (ball)
SUS316
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions E (mm) Nominal Diameter (B) Actuator Type Dimension H (mm) Dimensions L (mm) Connection Shape Material (stem) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions E (mm) Nominal Diameter (B) Actuator Type Dimension H (mm) Dimensions L (mm) Connection Shape Material (stem) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 86 3/8 C-1 type (Double Acting) 85.5 44 (Screw) JIS B0203 SUS316 + Cr plated   1PC 1 C-UTE 35804867 169.90 SGD
Shipped after 2017-09-29
32 102.8 1 1/4 C-2 type (Double Acting) 128.5 78 (Screw) JIS B0203 SUS316 + Cr plated *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UTE 35804903 309.90 SGD
Shipped after 2017-09-29
50 102.8 2 C-2 type (Double Acting) 137.5 100 (Screw) JIS B0203 SUS316 + Cr plated *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UTE 35804921 339.90 SGD
Shipped after 2017-09-29
25 86 1 C-1 type (Double Acting) 91.5 71 (Screw) JIS B0203 SUS316 + Cr plated   1PC 1 C-UTE 35804894 199.90 SGD
In stock
40 102.8 1 1/2 C-2 type (Double Acting) 131.5 83 (Screw) JIS B0203 SUS316 + Cr plated   1PC 1 C-UTE 35804912 299.90 SGD
Shipped after 2017-09-29
8 86 1/4 C-1 type (Double Acting) 85.5 44 (Screw) JIS B0203 SUS316 + Cr plated *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UTE 35804851 169.90 SGD
Shipped after 2017-09-29
15 86 1/2 C-1 type (double operation) 85.5 56.5 (drill twist) JIS B0203 SUS316+Cr plating   1PC 1 C-UTE 35804876 169.90 SGD
In stock
20 86 3/4 C-1 type (double operation) 88.5 59 (drill twist) JIS B0203 SUS316+Cr plating   1PC 1 C-UTE 35804885 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Equipment update
5
From Japan
On 2016-11-10 16:16:36
Because it was shipped on the same day, it was extremely helpful.
This review is about item#35804876.
Opening / closing valve when placing dye liquor from dye dissolving tank into dyeing machine
5
From Japan
On 2016-06-17 18:46:09
It is compact, has good performance, and continues to use it because the frequency of failure is small. Currently, we are using 14 valves, so we are planning to purchase again.
This review is about item#35804894.

Related Products