Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Pneumatic Butterfly Valve, Short Neck

Material (body)
ADC12
Material (disk)
SCS14A
Material (O-Rings)
EPDM
Material (Sheet)
EPDM
Pressure
Temperature reference (Bata 1)
...see all>
Product Options
ADD TO CART
Connection Shape Nominal Diameter (A) Dimensions E (mm) Nominal Diameter (B) Temperature Range (deg C) Actuator Type Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Shape Nominal Diameter (A) Dimensions E (mm) Nominal Diameter (B) Temperature Range (deg C) Actuator Type Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Wafer) JIS 5K/10K 150 256 6 (Continuous use) 0 to +100 FA type (Double Acting), Model 3 325 56 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FA-10XJSME 35805305 819.99 SGD
Shipped after 2018-06-29
- 50 174 2 (continuous duty)0 to +100 FA type (Double Acting), Model 1 214 43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FA-10XJSME 35805262 449.99 SGD
Shipped after 2018-06-29
- 100 214 4 (continuous duty)0 to +100 FA type (Double Acting), type 2 265 52 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FA-10XJSME 35805296 539.99 SGD
Shipped after 2018-06-29
- 65 214 2 1/2 (continuous duty)0 to +100 FA type (Double Acting), type 2 245 46 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FA-10XJSME 35805271 499.99 SGD
Shipped after 2018-06-29
- 40 174 1 1/2 (continuous duty)0 to +100 FA type (Double Acting), Model 1 212 33 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FA-10XJSME 35805253 439.99 SGD
Shipped after 2018-06-29
- 80 214 3 (continuous duty)0 to +100 FA type (Double Acting), type 2 254 46 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FA-10XJSME 35805287 529.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products