Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Advanced Compact Horn, ALPHA II COMPACT

4.86 (22)
Voice
Sound Pressure Level (dB)
113
Dimensions (Width W x Height H x Depth D) (mm)
84x90x58
Input Voltage (V)
12
Cycle(Hz)
(Hi) 480, (Lo) 400
Type
Double
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 HOS-04G 35805323 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
22 Customer Reviews
The reviews are automatic translation.
Fit singles are out of sociability
5
From Japan
On 2017-10-07 19:46:28
It is a commodity that is superior to previous alpha. Considering size and weight, it will raise your army position here. This is the best because the model is fit.
Attached to my car
5
From Japan
On 2017-05-18 15:42:55
Compared to normal horn, both volume and sound quality are very satisfying. The price is also attractive.
This review is about item#35805323.
Exchange with a genuine horn of a minicar
4
From Japan
On 2016-10-30 06:55:30
This compact type is useful in mounting space for mini vehicles, but I think that the sound is somewhat small.
This review is about item#35805323.
Exchange
4
From Japan
On 2016-10-27 15:11:21
For lighter vehicles that are satisfied with volume but have preference for sound?
This review is about item#35805323.
Horn replacement of light car
4
From Japan
On 2016-10-19 17:54:36
I think that it is very good if you get a little cheaper. Some items can be purchased below half price of this product, but depending on things there are things that do not have half a year. Because it is not something to ring frequently, it did not ring at the critical time! If you are concerned about that, I would recommend this from the beginning if you are going to repurchase.
This review is about item#35805323.
Exchange with genuine horn
5
From Japan
On 2016-08-31 18:52:26
It is an exchange for this item because genuine horn is too poor adult too. Recent cars are not easy to install because there is not much space, so this size is saved. Also, I think that alpha Ⅱ, sound quality and volume do not change very much. The advantage of this product is that you can fix the stay in your favorite place, so it is easy to use as it is changed according to the mounting position!
This review is about item#35805323.
Exchange from genuine
5
From Japan
On 2016-06-07 15:34:16
I replaced the new horn because the horn was too poor sound. It is convinced to reasonable volume that there is no overwhelming feeling of intimidation.
This review is about item#35805323.
Exchange my car
5
From Japan
On 2016-03-21 23:00:00
Although it is a sound that makes a line with a sound of a genuine article "Be!", It is reasonable, alpha horn is a standard product from the past, but I think that it was compact and easy to install. You can hear the sound on Mitsuba's HP what kind of sound it is.
This review is about item#35805323.
Private car
5
From Japan
On 2015-03-13 13:44:05
I knew the thing well, so I bought it as soon as I asked for other things. I think that it was cheap because there was a discount.
This review is about item#35805323.
It is attached to a scooter of 250 cc.
5
From Japan
On 2015-03-01 10:57:27
As the name suggests, it is compact so it was easily attached to the narrow space of the scooter. Reasonable price, nice sound, I loved it all. I was also fortunate to be able to check the tone on the internet screen.
This review is about item#35805323.

Related Products