Buy more than* S$200* and get FREE SHIPPING

Low Frequency Horn, Air Bullet

5.00 (2)
Voice
Sound Pressure Level (dB)
113
Dimensions (Width W x Height H x Depth D) (mm)
95.0x99.5x64.0
Input Voltage (V)
12
Cycle(Hz)
(Hi) 580, (Lo) 480
Type
Double
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 MBW-2E21B 35805384 56.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replaced by a genuine horn
5
From Japan
On 2016-11-20 14:41:56
Customers have purchased because it was said to be good high-pitched horn. Mounting impression is a good feeling. GOOD.
This review is about item#35805384.
To private commercial vehicles
5
From Japan
On 2014-06-13 07:31:37
Studio products are air Barrett is the most sound in the Mitsuba that you are clean, dry, high sound without crazy the tone
This review is about item#35805384.

Related Products