Buy more than* S$200* and get FREE SHIPPING

High Frequency Horn, AERO SPIRAL II

5.00 (1)
Voice
Sound Pressure Level (dB)
113
Dimensions (Width W x Height H x Depth D) (mm)
95.0x108.0x64.0
Input Voltage (V)
12
Cycle(Hz)
(Hi) 420, (Lo) 350
Type
Double
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 MH13A-011A 35805393 56.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of horn of new car
5
From Japan
On 2016-12-02 01:58:00
I am very satisfied with my expectation. I think that there are some cars that can not be installed, depending on the installation location, as it is somewhat larger for the current car.
This review is about item#35805393.

Related Products