Buy more than* S$200* and get FREE SHIPPING

MB R Horn

5.00 (2)
Sound Pressure Level (dB)
112
Dimensions (Width W x Height H x Depth D) (mm)
100.0x100.0x35.0
Input Voltage (V)
12
Current (A)
3Ax2
Cycle(Hz)
(Hi) 440, (Lo) 370
Type
Double
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 MBW-2E-R 35805402 48.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
repair
5
From Japan
On 2015-08-17 10:46:21
I bought it as a repair part of CB 750 F, corrected the direction of the terminal, and removed the plastic cover, it was able to be installed in the original position. This product, makeup such as color and plating is different, is the contents the same as genuine parts? Is it? Is it?
This review is about item#35805402.
Just Horn Exchange
5
From Japan
On 2015-02-04 20:49:49
It installed in GSX 250SS. The genuine unreliable horn became powerful ^ ^ b Since the current also only eats the initial excitation, especially relays were not established. Yeah I shopping!
This review is about item#35805402.

Related Products