Buy more than* S$200* and get FREE SHIPPING

Horn, ARENA III

5.00 (1)
Sound Pressure Level (dB)
113
Dimensions (Width W x Height H x Depth D) (mm)
95.0x99.5x64.0
Input Voltage (V)
12
Cycle(Hz)
(Hi) 480, (Lo) 400
Type
Double
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 MBW-2E23R 35805436 159.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on a car
5
From Japan
On 2016-01-18 08:57:42
Since it became more compact than the previous type it became easier to attach to recent cars
This review is about item#35805436.

Related Products